Motion
5EL014
7/8" Steel Shaft Adapter Couplings - Step-Up Type
Mi Item #09190931
MFR #5EL014
Price$150.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Steel Shaft Adapter Couplings - Step-Up Type
Mi Item #09190931
MFR #5EL014

Mfr description
5EL014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.95/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.8750 in
  • Shaft Length
    2.0000 in
  • Weight
    1.96 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • Series
    Signature
  • UPC_NO
    662786018336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)