Motion
8A004
1/4" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #09190935
MFR #8A004
Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #09190935
MFR #8A004

Mfr description
8A004
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.99/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6880 in
  • Screw Length
    0.3750 in
  • Screw Size
    4-40 x 3/8
  • Weight
    0.01 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786007538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)