Motion
159200231
Freezer Pop - Punch, Dragon Fruit, Orange, Mixed Berry, Watermelon Flavor, 3 oz. Package Size, Makes 3 oz, 20 mg Sodium, 14 mg Potassium, 3 fl oz | 89 ml Serving Size
MI ITEM #09191025
MFR #159200231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Freezer Pop - Punch, Dragon Fruit, Orange, Mixed Berry, Watermelon Flavor, 3 oz. Package Size, Makes 3 oz, 20 mg Sodium, 14 mg Potassium, 3 fl oz | 89 ml Serving Size
MI ITEM #09191025
MFR #159200231

Mfr description
159200408 SQWEEZE POPS ZERO 3OZ ASSORTED
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • No Sugar
  • No Calories
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    11.25
  • Case Length
    13.125
  • Case Weight
    30.9
  • Case Width
    11.88
  • Package Size
    3 oz.
  • Serving Size
    89 ml

Details

  • Branding
    Sqweeze
  • Carbohydrates
    5 g
  • Category Description
    Freezer Pop
  • Country of Origin
    US
  • Description
    3 oz Yield SQWINCHER® Sqweeze Freezer Pops Zero Assorted Flavors
  • Flavor
    Dragon Fruit, Mixed Berry, Orange, Punch, Watermelon
  • Form
    Powder
  • Life
    12 MON
  • Package Quantity Per Case
    150
  • POTASSIUM
    14 mg
  • SODIUM
    20 mg
  • UPC_NO
    075880240419
  • Yield
    3 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)