Motion
159030861
Sqwincher® Everlyte 8oz Pouch Chill and Serve Orange
Mi Item #09191357
MFR #159030861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sqwincher® Everlyte 8oz Pouch Chill and Serve Orange
Mi Item #09191357
MFR #159030861

Mfr description
159030861 EVERLYTE POUCH 8OZ GRAPE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Naturally Flavored
  • No Artificial Sweeteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    8.38
  • Case Length
    13.06
  • Case Weight
    14
  • Case Width
    8.19
  • Package Size
    8 oz

Details

  • Branding
    EverLyte
  • CALORIES
    40
  • Carbohydrates
    10 g
  • Category Description
    Ready to Drink
  • Country of Origin
    US
  • Description
    Chill and Serve 8 oz yield Sqwincher® Everlyte 8 oz Pouch, Grape, 24 pack
  • Flavor
    Grape
  • Form
    Ready to Drink
  • Life
    12 MON
  • Manufacturer Upc Number
    075880161011
  • Package Quantity Per Case
    24
  • SODIUM
    55
  • SUGAR
    10 g
  • Yield
    8 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)