Motion
SUCCPL207-23/FVSL613

TIMKEN
SUCCPL207-23/FVSL613

Solid Lube Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #09191469
MFR #SUCCPL207-23/FVSL613
Price$364.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCCPL207-23/FVSL613

Solid Lube Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #09191469
MFR #SUCCPL207-23/FVSL613

Mfr description
SUCCPL207-23/FVSL613 WIDE INNER RING AND
  • NSF H1 Food Safe Rating
  • Solid Lube Bearing
  • Maintenance Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8100 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.5938 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.6890 in
  • Weight
    3.1 lbs

Details

  • Application
    Poultry
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • NSF H1 Food Safe Rating • Solid Lube Bearing • Maintenance Free
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Steel
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    NSF H1 Solid Lube
  • Lubrication Type
    Maintenance Free
  • Manufacturer Upc Number
    085706087630
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4901 lbf
  • Radial Static Load Capacity
    2765 lbf
  • Series
    SUCCPL
  • UPC_NO
    085706087630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)