Motion
7319BL1G

NTN
7319BL1G

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09191664
MFR #7319BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7319BL1G

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09191664
MFR #7319BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7319BL1G ANG CONT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    37500 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    45 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    3200 rpm
  • Max Rpm
    4200 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    15.013 lbs
  • Manufacturer Upc Number
    4547359453317
  • UPC_NO
    4547359453317
  • Description
    7319BL1G ANG CONT BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text