Motion
AAX144FP
Classical Gold-Ribbon Cog V-Belt - AX, 1/2 in Top Width, 1 Strand, 146 in Nominal Outside Length, Cogged
MI ITEM #09192016
MFR #AAX144FP
List Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog V-Belt - AX, 1/2 in Top Width, 1 Strand, 146 in Nominal Outside Length, Cogged
MI ITEM #09192016
MFR #AAX144FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.36/each for your price

Overview

Mfr description
AAX144FP BELT GOLD RIBBON COG-BELT
  • Double angle cogged belt
  • Gripping power of raw edge sidewalls
  • Superior flexing of precision molded cogs
  • Durability of highly engineered polymer
  • High strength tensile cord
  • Resistant to heat, steam and moisture
  • Resistant to wear, hardening and glazing
  • Broad operating temperature range -50°F to +250°F
  • Proudly made in the USA
  • Backed by Ironclad Guarantee
  • Belts are sold in matched sets of 2
  • Never mix new and used belts on a drive
  • Never mix belts from different manufacturers
  • Available in AAX and BBX sizes
  • Other sizes and constructions are available as made-to-order belts

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    AAX
  • Number Of Strands
    1
  • Nominal Outside Length
    146 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Double-V
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Feather Picker
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Material
    EPDM
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    070964426031
  • UPC_NO
    070964426031
  • Weight
    2.37 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text