Motion
AAX146FP
V-Belt - AA Section, 1/2 in Top Width, 1 Strand, 148.0000 in Nominal Outside Length, Cogged
Mi Item #09192017
MFR #AAX146FP
Price$146.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - AA Section, 1/2 in Top Width, 1 Strand, 148.0000 in Nominal Outside Length, Cogged
Mi Item #09192017
MFR #AAX146FP

Mfr description
AAX146FP BELT GOLD RIBBON COG-BELT
  • Double angle cogged belt
  • Gripping power of raw edge sidewalls
  • Superior flexing of precision molded cogs
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.98/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    148.0000 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    2.41 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Feather Picker
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964421203
  • Material
    EPDM
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Outside Circumference
    149.3000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Heat Resistance
  • Section
    AA
  • UPC_NO
    070964421203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)