Motion
BBX195FP
Classical Double Sided V-Belt - BBX Section, 21/32 in Top Width, 1 Strand, 172 in Nominal Outside Length, Cogged
MI ITEM #09192027
MFR #BBX195FP
Price$276.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - BBX Section, 21/32 in Top Width, 1 Strand, 172 in Nominal Outside Length, Cogged
MI ITEM #09192027
MFR #BBX195FP

Mfr description
BBX195FP BELT GOLD RIBBON COG-BELT
  • Double angle cogged belt
  • Gripping power of raw edge sidewalls
  • Superior flexing of precision molded cogs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.21/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    172 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    21/32 in
  • Weight
    4.33 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Feather Picker
  • Cogged/Smooth
    Cogged
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964424617
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BBX
  • UPC_NO
    070964424617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)