Motion
1CS350745JJ0667

AS RAYMOND
1CS350745JJ0667

Gas Spring with End Fittings 10-13.77-30.9-J-J -150LBS-SR
MI ITEM #09192646
MFR #1CS350745JJ0667
Price$124.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
1CS350745JJ0667

Gas Spring with End Fittings 10-13.77-30.9-J-J -150LBS-SR
MI ITEM #09192646
MFR #1CS350745JJ0667

Mfr description
1CS350745JJ0667
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.13/each

Specifications

Dimensions

  • Extended Length
    30.9 in
  • Height
    1
  • Length
    30.9
  • Rod Diameter
    0.393 in
  • Shoulder Length
    28.54 in
  • Stroke
    13.77 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    0.866 in
  • Weight
    2
  • Width
    1

Details

  • Body Material
    Carbon Steel W/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Black Nitride Carbon Steel
  • Series
    SPD Volumeline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)