Motion
1003241
Zep Grease - 2 NLGI Grade, 45 lbs Size, Drum Container, Silver Color, Yes, Yes, 0°F - 1100 °F
Mi Item #09192657
MFR #1003241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2 NLGI Grade, 45 lbs Size, Drum Container, Silver Color, Yes, Yes, 0°F - 1100 °F
Mi Item #09192657
MFR #1003241

Mfr description
1003241 MST ULT HI TEMP GRS
  • Low gumming base; no dropping point; Can lubricate under certain extreme conditions; Silver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    45 lbs
  • Net Weight
    1.066 lbs
  • NLGI Grade
    2
  • Overall Height
    9 in
  • Overall Length
    9 in
  • Overall Width
    2.1 in
  • Shelf Life
    10 yr

Details

  • Application
    See label for application
  • Base Type
    Solvent
  • Color
    Silver
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater Than 400 °F
  • Food Grade
    Yes
  • Form
    Gel
  • Harmonization Code
    2710.19.4000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    723783301583
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Petroleum
  • Solvent Free
    No
  • Temperature Range
    0°F - 1100 °F
  • UPC_NO
    723783301583
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)