Motion
75095191

DICHTOMATIK
75095191

V-ring - 8.76 in Shaft Diameter, 8.2680 in Shaft Range, 10.433 in OD, NBR (Buna) Material
MI ITEM #09192765
MFR #75095191
Your Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095191

V-ring - 8.76 in Shaft Diameter, 8.2680 in Shaft Range, 10.433 in OD, NBR (Buna) Material
MI ITEM #09192765
MFR #75095191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.25/each(List $38.99)

Overview

Mfr description
75095191 8.76 NOMINAL SHAFT DIA NBR BUNA
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    8.2680 in
  • Bore Or Outside Diameter
    10.433 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886000488
  • UPC_NO
    750886000488
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    168 g
  • Shaft Diameter
    8.76 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text