Specifications
Dimensions
- Outside Diameter110 mm
- Overall Width13 mm
- Shaft Diameter86 mm
- Weight0.26603 lbs
Details
- Construction DescriptionSingle lip with a garter spring. Outer metal case with reinforcing plate
- Continuous Temperature Range-40 to 200°F
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
- Durometer70 Durometer
- Hardness70 Shore D
- Harmonization Code4016.93.5020 US
- Lip MaterialNitrile Rubber (NBR)
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Manufacturer Catalog Number86X110X13SA-BX
- Manufacturer Upc Number750886000792
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeSingle lip with a garter spring. Outer metal case with reinforcing plate
- SeriesSA
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)