Motion
75020123

DICHTOMATIK
75020123

TCM; Dichtomatik TCM Oil Seal - 130 mm Shaft Dia., 150 mm OD, 14 mm Overall Width, FKM-Viton Lip Material
MI ITEM #09192962
MFR #75020123
Price$86.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75020123

TCM; Dichtomatik TCM Oil Seal - 130 mm Shaft Dia., 150 mm OD, 14 mm Overall Width, FKM-Viton Lip Material
MI ITEM #09192962
MFR #75020123

Mfr description
75020123 5.118"X5.906"X0.551 FKM VITON
  • Single lip with a garter spring
  • Ground metal OD with Rubber covered lead-in chamfer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.98/each

Specifications

Dimensions

  • Outside Diameter
    150 mm
  • Overall Width
    14 mm
  • Shaft Diameter
    130 mm
  • Weight
    116 g

Details

  • Color
    Brown
  • Construction Description
    Single lip with a garter spring. Ground metal OD with rubber covered lead-in chamfer
  • Continuous Temperature Range
    -20F to 400F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    FKM-Viton
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    130X150X14VSZ-BX
  • Manufacturer Upc Number
    750886023524
  • Material
    80 FKM V801NBR
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Single lip with a garter spring. Ground metal OD with rubber covered lead-in chamfer
  • Series
    SZ
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)