Motion
AFS 35-BX

DICHTOMATIK
AFS 35-BX

1.378 X 2.047 X 0.177 NBR (BUNA) AFS Axial Face Seal
Mi Item #09193947
MFR #AFS 35-BX
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
AFS 35-BX

1.378 X 2.047 X 0.177 NBR (BUNA) AFS Axial Face Seal
Mi Item #09193947
MFR #AFS 35-BX

Mfr description
75053902 1.378 X2.047 X0.177 NBR BUNA
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Shaft Diameter
    35 mm
  • Weight
    9.2 g
  • Width
    0.177 Inches

Details

  • Construction Description
    Rubber V-ring with an outer metal case
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    70 Durometer
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    AFS 35-BX
  • Manufacturer Upc Number
    750886172024
  • Misalignment Tolerance
    depends on application details
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Series
    RB
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • UPC_NO
    750886172024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)