Motion
75095163

DICHTOMATIK
75095163

V-ring - 1.358 in Shaft Diameter, 1.2992 in Shaft Range, 1.732 in OD, NBR (Buna) Material
MI ITEM #09193999
MFR #75095163
Your Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095163

V-ring - 1.358 in Shaft Diameter, 1.2992 in Shaft Range, 1.732 in OD, NBR (Buna) Material
MI ITEM #09193999
MFR #75095163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.12/each(List $2.93)

Overview

Mfr description
75095163 1.358 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    1.2992 in
  • Bore Or Outside Diameter
    1.732 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886191131
  • UPC_NO
    750886191131
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    2.3 g
  • Shaft Diameter
    1.358 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought