Motion
75095172

DICHTOMATIK
75095172

V-ring - 2.776 in Shaft Diameter, 2.6772 in Shaft Range, 3.346 in OD, NBR (Buna) Material
Mi Item #09194007
MFR #75095172
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095172

V-ring - 2.776 in Shaft Diameter, 2.6772 in Shaft Range, 3.346 in OD, NBR (Buna) Material
Mi Item #09194007
MFR #75095172

Mfr description
75095172 2.776 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    3.346 in
  • Shaft Diameter
    2.776 in
  • Shaft Or Inside Diameter Range
    2.6772 in
  • Weight
    10 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Lip Material
    NBR (Buna)
  • Manufacturer Upc Number
    750886191377
  • Package Quantity
    1
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886191377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)