Motion
75095181

DICHTOMATIK
75095181

V-ring - 4.725 in Shaft Diameter, 4.5280 in Shaft Range, 5.472 in OD, NBR (Buna) Material
MI ITEM #09194015
MFR #75095181
Price$7.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095181

V-ring - 4.725 in Shaft Diameter, 4.5280 in Shaft Range, 5.472 in OD, NBR (Buna) Material
MI ITEM #09194015
MFR #75095181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.46/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    5.472 in
  • Shaft Diameter
    4.725 in
  • Shaft Or Inside Diameter Range
    4.5280 in
  • Weight
    22 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Lip Material
    NBR (Buna)
  • Manufacturer Upc Number
    750886191612
  • Package Quantity
    1
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886191612

Overview

Mfr description
75095181 4.725 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought