Motion
75095300

DICHTOMATIK
75095300

V-ring - 0.788 in Shaft Diameter, 0.7480 in Shaft Range, 1.142 in OD, FKM Material
MI ITEM #09194075
MFR #75095300
Your Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095300

V-ring - 0.788 in Shaft Diameter, 0.7480 in Shaft Range, 1.142 in OD, FKM Material
MI ITEM #09194075
MFR #75095300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.03/each(List $9.70)

Overview

Mfr description
75095300 0.788 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    0.7480 in
  • Bore Or Outside Diameter
    1.142 in
  • Lip Material
    FKM
  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886193500
  • UPC_NO
    750886193500
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    23.3333 g
  • Shaft Diameter
    0.788 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text