Motion
75095332

DICHTOMATIK
75095332

V-ring - 7.087 in Shaft Diameter, 6.8900 in Shaft Range, 7.913 in OD, FKM Material
MI ITEM #09194101
MFR #75095332
Your Price$86.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095332

V-ring - 7.087 in Shaft Diameter, 6.8900 in Shaft Range, 7.913 in OD, FKM Material
MI ITEM #09194101
MFR #75095332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.10/each(List $118.82)

Overview

Mfr description
75095332 7.087 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    6.8900 in
  • Bore Or Outside Diameter
    7.913 in
  • Lip Material
    FKM
  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886194347
  • UPC_NO
    750886194347
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    75 g
  • Shaft Diameter
    7.087 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text