Motion
VVA-190-BX

DICHTOMATIK
VVA-190-BX

7.5 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09194102
MFR #VVA-190-BX
List Price$129.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
VVA-190-BX

7.5 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09194102
MFR #VVA-190-BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.23/each for your price

Overview

Mfr description
75095333 7.5 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Bore Or Outside Diameter
    8.347 in
  • Lip Material
    FKM
  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886194378
  • UPC_NO
    750886194378
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    75 g
  • Shaft Diameter
    7.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text