Motion
VVS-065-BX

DICHTOMATIK
VVS-065-BX

2.579 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09194127
MFR #VVS-065-BX
Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
VVS-065-BX

2.579 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09194127
MFR #VVS-065-BX

Mfr description
75095375 2.579 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.81/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    3.071 in
  • Shaft Diameter
    2.579 in
  • Weight
    15 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VS
  • Lip Material
    FKM
  • Manufacturer Upc Number
    750886195122
  • Package Quantity
    1
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886195122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)