Motion
75095196

DICHTOMATIK
75095196

V-ring - 12.697 in Shaft Diameter, 12.2050 in Shaft Range, 14.37 in OD, NBR (Buna) Material
MI ITEM #09194870
MFR #75095196
Your Price$61.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75095196

V-ring - 12.697 in Shaft Diameter, 12.2050 in Shaft Range, 14.37 in OD, NBR (Buna) Material
MI ITEM #09194870
MFR #75095196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.27/each(List $84.55)

Overview

Mfr description
75095196 12.697 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    12.2050 in
  • Bore Or Outside Diameter
    14.37 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Package Quantity
    1
  • Synonym
    Slinger
  • Manufacturer Upc Number
    750886234142
  • UPC_NO
    750886234142
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    235 g
  • Shaft Diameter
    12.697 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text