Motion
184273PSB-H-BX

DICHTOMATIK
184273PSB-H-BX

TCM; Dichtomatik TCM Oil Seal - 1.844 in Shaft Dia., 2.750 in OD, 0.312 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #09197119
MFR #184273PSB-H-BX
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
184273PSB-H-BX

TCM; Dichtomatik TCM Oil Seal - 1.844 in Shaft Dia., 2.750 in OD, 0.312 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #09197119
MFR #184273PSB-H-BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
75007737 1.844"X2.75"X0.312 ACM
  • Higher temperature resistance
  • Oil resistance and chemical resistance compared to NBR (BUNA)

Specifications

  • Shaft Diameter
    1.844 in
  • Hardness
    70 Shore D
  • Outside Diameter
    2.750 in
  • Overall Width
    0.312 in
  • Seal Type
    Single lip with a garter spring. Outer metal case
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Number of Lips
    1
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886388630
  • Misalignment Tolerance
    depends on application details
  • Series
    SB
  • Manufacturer Catalog Number
    184273PSB-H-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Single lip with a garter spring. Outer metal case
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.06173 lbs
  • Continuous Temperature Range
    -13 to 302°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought