Motion
75003154

DICHTOMATIK
75003154

TCM; Dichtomatik TCM Oil Seal - 120 mm Shaft Dia., 150 mm OD, 12 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09197154
MFR #75003154
Your Price$47.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75003154

TCM; Dichtomatik TCM Oil Seal - 120 mm Shaft Dia., 150 mm OD, 12 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09197154
MFR #75003154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.74/each(List $65.87)

Overview

Mfr description
75003154 4.724"X5.905"X0.472 NBR BUNA TG
  • Dual lip with a garter spring
  • Rubber covered OD with ribs

Specifications

  • Shaft Diameter
    120 mm
  • Hardness
    70 Shore D
  • Outside Diameter
    150 mm
  • Overall Width
    12 mm
  • Material
    70 NBR N701R
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD with ribs
  • Color
    Black
  • Lip Material
    Nitrile Rubber (NBR)
  • Number of Lips
    2
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886389026
  • Misalignment Tolerance
    depends on application details
  • Series
    TG
  • Manufacturer Catalog Number
    120X150X12TG-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Dual lip with a garter spring. Rubber covered OD with ribs
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    176.087 g
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text