Motion
5X10X2VM-BX

DICHTOMATIK
5X10X2VM-BX

TCM; Dichtomatik TCM Oil Seal - 5 mm Shaft Dia., 10 mm OD, 2 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09197966
MFR #5X10X2VM-BX
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
5X10X2VM-BX

TCM; Dichtomatik TCM Oil Seal - 5 mm Shaft Dia., 10 mm OD, 2 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09197966
MFR #5X10X2VM-BX

Mfr description
75017272 0.197"X0.394"X0.079 NBR BUNA VM
  • Single lip without a garter spring
  • Outer metal case with Rubber lining
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Outside Diameter
    10 mm
  • Overall Width
    2 mm
  • Shaft Diameter
    5 mm

Details

  • Construction Description
    Single lip without a garter spring. Outer metal case with rubber lining
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    5X10X2VM-BX
  • Manufacturer Upc Number
    750886415879
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Single lip without a garter spring. Outer metal case with rubber lining
  • Series
    VM
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)