Motion
128X150X15B1N B1

DICHTOMATIK
128X150X15B1N B1

Oil Seal - Solid, 128 mm Shaft Dia., 150 mm OD, 15 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09198522
MFR #128X150X15B1N B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
128X150X15B1N B1

Oil Seal - Solid, 128 mm Shaft Dia., 150 mm OD, 15 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09198522
MFR #128X150X15B1N B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
128X150X15B1N B1 128,0X 150,

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    128 mm
  • Outside Diameter
    150 mm
  • Overall Width
    15 mm
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    750886446446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text