Motion
100X130X13B1SLN B1 D SL        100,0X 13

DICHTOMATIK
100X130X13B1SLN B1 D SL 100,0X 13

Oil Seal - Solid, 100 mm Shaft Dia., 130 mm OD, 13 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #09198662
MFR #100X130X13B1SLN B1 D SL 100,0X 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
100X130X13B1SLN B1 D SL 100,0X 13

Oil Seal - Solid, 100 mm Shaft Dia., 130 mm OD, 13 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #09198662
MFR #100X130X13B1SLN B1 D SL 100,0X 13

Mfr description
100X130X13B1SLN B1 D SL 100,0X 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    13 mm
  • Shaft Diameter
    100 mm

Details

  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    750886447863
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)