Motion
8X20X8BAN BA               8,0X  20,0X

FREUDENBERG NOK
8X20X8BAN BA 8,0X 20,0X

Oil Seal - Solid, 8 mm Shaft Dia., 20 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09198935
MFR #8X20X8BAN BA 8,0X 20,0X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
8X20X8BAN BA 8,0X 20,0X

Oil Seal - Solid, 8 mm Shaft Dia., 20 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09198935
MFR #8X20X8BAN BA 8,0X 20,0X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8X20X8BAN BA 8,0X 20,0X

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8 mm
  • Outside Diameter
    20 mm
  • Overall Width
    8 mm
  • Lip Material
    Nitrile Rubber (NBR)
  • ManufacturerName (description attribute)
    Dichtomatik
  • Manufacturer Upc Number
    750886451471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text