Motion
45X60X7BAN BAD

FREUDENBERG NOK
45X60X7BAN BAD

Oil Seal - Solid, 45 mm Shaft Dia., 60 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09199315
MFR #45X60X7BAN BAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
45X60X7BAN BAD

Oil Seal - Solid, 45 mm Shaft Dia., 60 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09199315
MFR #45X60X7BAN BAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45X60X7BAN BAD 45,0X 60,0X

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    45 mm
  • Outside Diameter
    60 mm
  • Overall Width
    7 mm
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    750886457619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought