Motion
01018ES1E215T-W22

WEG ELECTRIC CORP
01018ES1E215T-W22

Motor - 10 hp, 1800 rpm, 1 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09200901
MFR #01018ES1E215T-W22
Price$1,977.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ES1E215T-W22

Motor - 10 hp, 1800 rpm, 1 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09200901
MFR #01018ES1E215T-W22

Mfr description
01018ES1E215T-W22 MOTOR 10HP 4P 213/5T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,977.94/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)