Motion
SHW21CAN2SS+480L

THK AMERICA INC
SHW21CAN2SS+480L

Standard Ball Assembly Slide - Rail Size: 21 mm, 480 mm Long
Mi Item #09200922
MFR #SHW21CAN2SS+480L
Price$883.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CAN2SS+480L

Standard Ball Assembly Slide - Rail Size: 21 mm, 480 mm Long
Mi Item #09200922
MFR #SHW21CAN2SS+480L

Mfr description
SHW21CAN2SS+480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.75/each

Specifications

Dimensions

  • Length
    480 mm
  • Rail Size
    21 mm
  • Weight
    1.632 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.0806 to 0.434
  • OAL
    480 mm
  • Radial Static Load Capacity
    12.8 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CAN-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)