Motion
GLS8000
Disposable Faceshield - Polyester Material, Transparent Color
Mi Item #09201062
MFR #GLS8000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Faceshield - Polyester Material, Transparent Color
Mi Item #09201062
MFR #GLS8000

Mfr description
GLS8000 DISPOSABLE FACESHIELD
  • Optical Grade Lens
  • Polyester Film
  • Anti-Fog
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4 lbs, 2.2
  • Window Length
    9 in
  • Window Thickness
    7-10 mil
  • Window Width
    13 in

Details

  • Additional Details
    Headband Strap ( Elastic stretch), Face Mask Not Included, Silver Stripe can be written on with permanent marker for reuse identification
  • Certification
    ANSI/ISEA Z87.1-2015
  • Harmonization Code
    6507.00.0000
  • Package Quantity
    30 per case
  • Window Coating
    Anti-Fog
  • Window Color
    Transparent
  • Window Material
    Polyester
  • Window Type
    Face Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)