Motion
PPE101-BLK

BRISCO BRANDS
PPE101-BLK

Reusable Cloth Mask - One-Size-Fits-All, 144 Per Box
MI ITEM #09201296
MFR #PPE101-BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRISCO BRANDS
PPE101-BLK

Reusable Cloth Mask - One-Size-Fits-All, 144 Per Box
MI ITEM #09201296
MFR #PPE101-BLK

Mfr description
PPE101-BLK 144 PPE PROTECTIVE FACE MASKS
  • Covers your Nose and Mouth
  • Washable and Reusable
  • Ear Loops- 4 Way Stretch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Color
    Black
  • Manufacturer Upc Number
    690610746902
  • Package Quantity
    144 Per Box
  • Valve Type
    No Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)