Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- Case Quantity290
- ColorBlack
- Manufacturer Upc Number690610746896
- Package Quantity10 Per Pack
- Valve TypeNo Exhalation Valve
Overview
Mfr description
PPE102-BLK 290 PPE PROTECTIVE FACE MASKS
- Covers your Nose and Mouth
- Washable and Reusable
- Ear Loops- 4 Way Stretch
- 65% Poly
- 35% Cotton Fabric