Motion
IVBPF44100

AMMEX CORP
IVBPF44100

GlovePlus® Disposable Glove - Medium Size, Vinyl, Powder Free, 4 mil Thick, Blue Color, 100 Per Box
MI ITEM #09201422
MFR #IVBPF44100
List Price$10.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
IVBPF44100

GlovePlus® Disposable Glove - Medium Size, Vinyl, Powder Free, 4 mil Thick, Blue Color, 100 Per Box
MI ITEM #09201422
MFR #IVBPF44100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/bx for your price

Overview

Mfr description
IVBPF44100 GLOVEPLUS BLUE VINYL PF IND
  • GlovePlus Industrial Blue Vinyl Gloves are constructed from lightweight 4-mil vinyl. They measure 9.5 inches from fingertip to cuff.
  • Vinyl is a synthetic material made from polyvinyl chloride (PVC). It offers a loose fit and smooth, comfortable feel, and is ideal for frequent glove changes.
  • These blue disposable gloves are a great fit for food service, hair salon, janitorial, and other light industrial applications.
  • Latex-free disposable gloves are ideal for those allergic to natural rubber latex. They are available in small, medium, large, and extra large sizes.

Specifications

  • Glove Size
    Medium
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Thickness
    4 mil
  • Color
    Blue
  • Food Grade
    Food Grade
  • Package Quantity
    100 Per Box
  • Manufacturer Upc Number
    697383947567
  • UPC_NO
    697383947567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text