Specifications
Dimensions
- Belt Height13 mm
- Nominal Outside Length4000 mm
- Top Width Per Strand16 mm
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialSynthetic Rubber - EPDM
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionXPB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)