Overview
Mfr description
SB07410 (7000120778)
- For industrial/occupational use only. Not for consumer sale or use.
- Small disc sands and cleans around rivets
- Layered construction enables access to tight angles
- Non-woven fiber construction can take on tough surfaces without marring the workpiece
- Spaces between non-woven fibers collect and funnel away debris to reduce loading
- Open-web construction minimizes heat for effective use on steel and aluminum
- Aluminum oxide is durable and cuts fast
- Use together with a 3M™ Roloc™ Plus Holder (sold separately) for fast and easy attachment and removal
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051131074101
- UPC_NO00051131074101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data