Motion
82582-00000

3M
82582-00000

Face Shield Windows, Visor & Screen - Polycarbonate Material, Transparent Color, 9.0000 in Window
Mi Item #09201626
MFR #82582-00000
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82582-00000

Face Shield Windows, Visor & Screen - Polycarbonate Material, Transparent Color, 9.0000 in Window
Mi Item #09201626
MFR #82582-00000

Mfr description
7000127236 WP96X 82582-00000 WINDOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Window Dimensions
    9.0000 in
  • Window Height
    9.0000 in
  • Window Length
    18.2500 in
  • Window Thickness
    0.0400 in
  • Window Width
    4.0000 in

Details

  • Additional Details
    Visor Material: Polycarbonate | Visor Thickness: 0.04 in | Shape: Flat | For Use With: 3MTM Headgear Systems
  • Approval Listing Regulations
    ANSI Z87.1
  • Certification
    ANSI Z87.1
  • Comp
    Faceshield
  • Product Line
    W Series
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Transparent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)