1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
0401M M6X1.0 HS HAND TAP-TPR
0401M M6X1.0 HS HAND TAP-TPR
MI ITEM #
09201779
MFR #
0401M M6X1.0 HS HAND TAP-TPR
Your Price
$11.26
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 0401M M6X1.0 HS HAND TAP-TPR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
0401M M6X1.0 HS HAND TAP-TPR
0401M M6X1.0 HS HAND TAP-TPR
MI ITEM #
09201779
MFR #
0401M M6X1.0 HS HAND TAP-TPR
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$11.26
/each
(List
$12.95
)
Qty
Add to Cart
Overview
Mfr description
C63221 M6 X 1.0 TAP TAPER
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Taper
Thread Limit/Fit
D5
Number Of Flutes
4
Thread Size
M6x1 mm
Thread Length
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data