Overview
Mfr description
PPE101-WHT 144 PPE PROTECTIVE FACE MASKS
- Covers your Nose and Mouth
- Washable and Reusable
- Ear Loops- 4 Way Stretch
- 65% Poly
- 35% Cotton Fabric
Specifications
- SizeOne-Size-Fits-All
- Valve TypeNo Exhalation Valve
- ColorWhite
- Manufacturer Upc Number690610746902
- Package Quantity144 Per Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data