Motion
250-06-0002
Bouton Rimless Frame - Anti-Fog, Clear Lens, Clear Frame/Temple Color, OS Size
Mi Item #09201914
MFR #250-06-0002
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Clear Lens, Clear Frame/Temple Color, OS Size
Mi Item #09201914
MFR #250-06-0002

Mfr description
250-06-0002 CLEAR W/CLR LENS ZENON Z13
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Size
    OS

Details

  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comfort Features
    Molded Nose Bridge, Soft Rubber Temple Tips
  • Country of Origin
    Taiwan
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Frame Color
    Clear
  • Frame Style
    Rimless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-06-0002
  • Manufacturer Upc Number
    616314036255
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z13
  • Series
    Zenon Z13
  • Spec Sheet
  • Specialty Features
    Anti Scratch, Flexible Temple Tips, Molded Nose Bridge, Rimless Design
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Temple Adjustment
    Molded
  • Temple Color
    Clear
  • Temple Style
    Flexible
  • Type
    Rimless
  • UPC_NO
    616314036255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)