Specifications
Dimensions
- Hex Body1.6930 in | 43 mm
- Hex Shank1.6250 in | 41.27 mm
Details
- Adapter TypeMale NPTF x Female NPTF
- Additional DetailsFinish: Zinc | Fluid: Glycol, Hydraulic Oils, Water
- Both Ends Gender TypeMale x Female
- Both Ends Style/TypeMale x Female
- Description KeywordSwivel Joint
- End 1 StyleMale NPTF
- End 1 Thread1-11 1/2
- End 1 TypeMale NPTF
- End 2 StyleFemale NPTF
- End 2 Thread1-11 1/2
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberFS65015-1616-01
- MaterialSteel
- Part TypeSwivel Joint Complete
- Product TypesSwivel Joint
- Type90 °Elbow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)