Motion
WB231JELC2 1 15/16 UNMTD BALL BRG

LINK-BELT
WB231JELC2 1 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - 1.9375 in Bore Diam., 3.5433 in OD, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #09202275
MFR #WB231JELC2 1 15/16 UNMTD BALL BRG
Price$276.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB231JELC2 1 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - 1.9375 in Bore Diam., 3.5433 in OD, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #09202275
MFR #WB231JELC2 1 15/16 UNMTD BALL BRG

Mfr description
WB231JELC2 1 15/16 UNMTD BALL BRG
  • 1 15/16" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Steel Retainer, C2 Internal Clearance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.5433 in
  • Weight
    1.84 lbs

Details

  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    698210622084
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Steel
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    698210622084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)