Motion
7012816888

3M
7012816888

Harness - Kevlar Material, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Red Color, 420 lbs Weight Capacity
Mi Item #09202550
MFR #7012816888
Price$308.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816888

Harness - Kevlar Material, Back D-Ring Location, Stainless Steel Grommet Leg Strap, Red Color, 420 lbs Weight Capacity
Mi Item #09202550
MFR #7012816888

Mfr description
1191384 XL HARNESS VEST PRO WELD 1D TB X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.14/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Heat Resistant
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Tongue Buckle;Parachute;Pass-Through
  • Color
    Red
  • D Ring Locations
    Back
  • Harness Material
    Kevlar
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Stainless Steel Grommet
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI A10.32, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Hot Work
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)