Motion
SRG55LC2SSC0E+780LP-II

THK AMERICA INC
SRG55LC2SSC0E+780LP-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 780 mm Long
Mi Item #09202617
MFR #SRG55LC2SSC0E+780LP-II
Price$3,853.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG55LC2SSC0E+780LP-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 780 mm Long
Mi Item #09202617
MFR #SRG55LC2SSC0E+780LP-II

Mfr description
SRG55LC2SSC0E+780LP-II RAIL ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,853.15/each

Specifications

Dimensions

  • Length
    780 mm
  • Rail Size
    55 mm
  • Weight
    5.9 kg

Details

  • Axial Static Load Capacity
    266 kN, 59799.17 lbf
  • Moment Capacity
    5.82 to 33
  • OAL
    780 mm
  • Radial Static Load Capacity
    266 kN, 59799.17 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)