Motion
GEAR SHIELD HEAVY 6LB TUB

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD HEAVY 6LB TUB

Penetrants & Multipurpose Lubricant - No, 6 lb, Plastic Tubs
Mi Item #09202704
MFR #GEAR SHIELD HEAVY 6LB TUB
Price$103.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD HEAVY 6LB TUB

Penetrants & Multipurpose Lubricant - No, 6 lb, Plastic Tubs
Mi Item #09202704
MFR #GEAR SHIELD HEAVY 6LB TUB

Mfr description
L0151-005 GEAR SHIELD HEAVY, 4/6 LB TUBS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.76/each

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2

Details

  • Application
    Applications Lubriplate Gear Shield Extra Heavy, Blast Furnace Slag, That They Adopted Its Use on All Their, Experienced Using Other Gear Compounds It Is Also, Firm Found It So Successful in Lubricating the Dipper, Gear Coating Applications, Grade Both Lubricants Are Recommended for Normal, Grease Designed Especially for Heavy Duty, Has Proven Itself an Outstanding Lubricant on a Wide, Lubricated the Gears More Satisfactorily and Prolonged, Lubricated the Slides on Some Large Vehicles Designed, Lubriplate Gear Shield Extra Heavy Is a Nlgi, Lubriplate Gear Shield Heavy Is an Nlgi No 2, Lubriplate Gear Shield Is an Nlgi No 1 Grade, Manufacturer of Heavy-Duty Fork-Lift Trucks Found That, No 25 - 3 Grade Very Thick, Adhesive and Tacky, Processors Using Large Open Gear Drives Have Found, Quarrying and Highway Construction a Leading, Shovel Operations Including Strip Mining, Stone, Sticks, Racks and Pinions on Their Shovels Handling, That Lubriplate Gear Shield Extra Heavy Has, This Lubricant Was the Only One That Successfully, Variety of Applications a Leading Heavy Construction, an Outstanding Fifth Wheel Grease, for the Armed Services Likewise, Chemical and Other, the Gear Life Considerably Over That Previously
  • Base Type
    Lithium
  • Color
    Black
  • Composition
    Petroleum-Based Grease
  • Container Type
    Plastic Tubs
  • Dropping Point
    365 °F
  • Flammability
    Flammable
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -15 °F
  • Operating Temperature Range
    -15 to 275 °F
  • Pour Point
    -40 °F
  • Product Types
    Gear Shield Heavy
  • Series
    Gear Shield
  • Temperature Range
    -15 to 275 °F
  • Type
    Grease
  • UPC_NO
    089215715169
  • Viscosity
    220
  • Worked Penetration
    265;295
  • Working Temperature
    -15 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)