Specifications
Dimensions
- Container Size35 lb
- NLGI Grade1
Details
- Base TypeLithium Complex
- CertificationISO
- CompositionCalcium Sulfonate
- Container TypePail
- Dropping Point500 °F
- Food GradeFood Grade
- SeriesCS-FG EP
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)