Motion
170Z2A
POZIDRIV #2 Power Bit x 2-3/4"
MI ITEM #09202995
MFR #170Z2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POZIDRIV #2 Power Bit x 2-3/4"
MI ITEM #09202995
MFR #170Z2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
170Z2A POZIDRIV 2 POWER BIT X 2-3/4"
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Proprietary precision CNC machined tips for excellent fit in fastener recess.
  • Precision controlled heat treatment for extreme durability and wear protection.

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    POZIDRIV
  • Bit Tip Size
    #2
  • Material
    S2 Modified Steel
  • Finish Coating
    Gunmetal Grey
  • Manufacturer Upc Number
    843854004202
  • Drive Size
    1/4 in
  • Color
    Gunmetal Grey

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text