Motion
7010365156 ROLOC EXL UNITIZED WHEEL 3S FN 1.5" 1-1/2 IN X 1/4 IN X NH 3S FI

3M
7010365156 ROLOC EXL UNITIZED WHEEL 3S FN 1.5" 1-1/2 IN X 1/4 IN X NH 3S FI

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 1-1/2 in x 1/4 in x NH 3S FIN, 80 per case, SPR 020287B
MI ITEM #09203018
MFR #7010365156 ROLOC EXL UNITIZED WHEEL 3S FN 1.5" 1-1/2 IN X 1/4 IN X NH 3S FI
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365156 ROLOC EXL UNITIZED WHEEL 3S FN 1.5" 1-1/2 IN X 1/4 IN X NH 3S FI

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 1-1/2 in x 1/4 in x NH 3S FIN, 80 per case, SPR 020287B
MI ITEM #09203018
MFR #7010365156 ROLOC EXL UNITIZED WHEEL 3S FN 1.5" 1-1/2 IN X 1/4 IN X NH 3S FI

Mfr description
7010365156 ROLOC EXL UNITIZED WHEEL 3S
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Overall Diameter
    1.5 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010365156 Roloc EXL Unitized Wheel 3S FN 1-1/2 in x 1/4 in x NH Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, ideal for precision finishing and edge blending.
  • Manufacturer Upc Number
    00048011281797
  • UPC_NO
    00048011281797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)